This product requires certification to purchase.

1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Satin Nickel

You last purchased this on
 
ROHL®

1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Satin Nickel

Brand image
You last purchased this on
 
ROHL®

1/2 x 7 in. FNPT x Male Threaded Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #R70127SASTN
  • Item #9378094
  • Manufacturer Part #70127SASTN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Angled shower arm extends with a downward bend from the wall
  • Complements Tenerife collection and other transitional designs
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
FNPT
End Connection 2:
Male Threaded
End Connections:
FNPT x Male Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
6-13/16 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/8 in


Customers Also Bought
1–6 of 18 items
Part #DHL5334NKNM
Item #9530141
5 out of 5 Customer Rating
Requires Certification
Part #DHL5368NK
Item #9829369
4.3 out of 5 Customer Rating
Requires Certification
Part #DHW5332GL
Item #9529840
4.4 out of 5 Customer Rating
Requires Certification
Part #DT70368GLCL
Item #9829357
5 out of 5 Customer Rating
Requires Certification
Part #DHL5335GLNM
Item #9529895
5 out of 5 Customer Rating
Requires Certification
Part #DHL5368BNXBL
Item #9829330
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RCD8000PN
Item #7921027
4.5 out of 5 Customer Rating
Requires Certification
Part #R200127SAPN
Item #9765081
3.3 out of 5 Customer Rating
Requires Certification
Part #RSHC1MB
Item #4128190
4.2 out of 5 Customer Rating
Requires Certification
Part #R150127SAAG
Item #9378776
5 out of 5 Customer Rating
Requires Certification
Part #R1295IB
Item #1616205
3.8 out of 5 Customer Rating
Requires Certification
Part #R16295APC
Item #1616104
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing