This product requires certification to purchase.

1/2 in. Thermostatic Shower with Diverter

You last purchased this on
 
ROHL®

1/2 in. Thermostatic Shower with Diverter

Brand image
You last purchased this on
 
ROHL®

1/2 in. Thermostatic Shower with Diverter

  • Fast #
  • Part #RR1055BD
  • Item #7527996
  • Manufacturer Part #R1055BD
3.2 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Temperature and volume control
  • Up to 5 functions
  • 5 GPM
  • 1/2" male NPT inlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
A2964, A4064, A4464, A4564, A4864, A4964, AC390, BE390, CA228, CU390, EC12W2, LV390, MB2090, MI12W2, U.5478, U.8157, U.8158, U.8565, U.8566, U.8585, U.8586, U.8785, U.8786, U.8885, U.8886, WA390, WE2328 1/2"
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Depth:
5-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
Male Inlet
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Flow Rate:
6.7 gpm
Height:
8-5/8 in
IAPMO Listed:
Yes
Length:
8-5/8 in
Material:
Cast Brass
Maximum Temperature:
100
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
75 psi
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material:
Brass
Valve Seat Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #RSDPVC23
Item #7054260
3.1 out of 5 Customer Rating
Requires Certification
Part #R145512PN
Item #1612271
5 out of 5 Customer Rating
Requires Certification
Part #DR75000WS
Item #7211636
5 out of 5 Customer Rating
Requires Certification
Part #K26347-9-2MB
Item #9690801
4 out of 5 Customer Rating
Requires Certification
Part #K2973-KS-NA
Item #4273430
5 out of 5 Customer Rating
Requires Certification
Part #N1-742
Item #7098197
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RR23EX
Item #7812656
5 out of 5 Customer Rating
Requires Certification
Part #RR23SPEX
Item #7811948
5 out of 5 Customer Rating
Requires Certification
Part #R1005N
Item #7503770
5 out of 5 Customer Rating
Requires Certification
Part #RR51SPEX
Item #7811849
5 out of 5 Customer Rating
Requires Certification
Part #RR1040R
Item #4128264
3.4 out of 5 Customer Rating
Requires Certification
Part #R300073RHL00
Item #8550467
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing