This product requires certification to purchase.

Round Closed Towel Ring in Antique Gold

You last purchased this on
 
ROHL®

Apothecary™ Round Closed Towel Ring in Antique Gold

Brand image
You last purchased this on
 
ROHL®

Apothecary™ Round Closed Towel Ring in Antique Gold

  • Fast #
  • Part #RAP25WTRAG
  • Item #9765349
  • Manufacturer Part #AP25WTRAG
5 out of 5 Customer Rating
Round Closed Towel Ring

X Points
Color Finish Name: Antique Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elegantly display bath towels in a coordinated fashion with other accessories
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Apothecary™
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Depth:
2-1/2 in
Diameter:
5-7/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-3/8 in
Length:
6-3/8 in
Material:
Brass
Mount Type:
Wall
Projection:
2-1/2 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Ring Type:
Closed
Shape:
Round
Width:
5-7/8 in



Customers Also Bought
1–6 of 18 items
Part #RAP25WTPAG
Item #9764499
3.5 out of 5 Customer Rating
Requires Certification
Part #D695067PC
Item #9829276
5 out of 5 Customer Rating
Requires Certification
Part #RAP25WRHAG
Item #9765170
5 out of 5 Customer Rating
Requires Certification
Part #D78908CZ
Item #10036826
5 out of 5 Customer Rating
Requires Certification
Part #D78935CZ
Item #10036838
5 out of 5 Customer Rating
Requires Certification
Part #D78955CZ
Item #10036842
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RAP25WTPAG
Item #9764499
3.5 out of 5 Customer Rating
Requires Certification
Part #RAP25WRHAG
Item #9765170
5 out of 5 Customer Rating
Requires Certification
Part #RAP25WTB24AG
Item #9765190
4.4 out of 5 Customer Rating
Requires Certification
Part #RTAP51W1LMAG
Item #9751704
4 out of 5 Customer Rating
Requires Certification
Part #RTAP23W1LMAG
Item #9751694
5 out of 5 Customer Rating
Requires Certification
Part #RA1485IWMB
Item #7525314
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing