This product requires certification to purchase.

56 in. 3-Blade Ceiling Fan in White/White

You last purchased this on
 
RP Lighting

Industrial 56 in. 3-Blade Ceiling Fan in White/White

Brand image
You last purchased this on
 
RP Lighting

Industrial 56 in. 3-Blade Ceiling Fan in White/White

  • Fast #
  • Part #3R1091WWWW
  • Item #10184052
  • Manufacturer Part #1091WW-WW
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Industrial is made to move a large amount of air for commercial, industrial or larger residential spaces.
  • Great for commercial spaces
  • Finish and Blade Variations
  • Brushed Aluminum / Brushed Aluminum finish includes Brushed Aluminum fan blades
  • White / White finish includes White fan blades
  • Constructed of steel
  • Includes: (1) 12" downrod
  • Rated for installation in dry locations
  • Covered by RP Lighting and Fans' 1 year limited and 10 year motor manufacturer warranties
  • Requires Certification

Documents


Specifications

AMP:
0.491
Blade Pitch:
10°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
7876 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Industrial
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
1
Height:
21 in
Installation Type:
Ceiling Mount
Lighting Style:
Industrial
Material:
Steel
Number of Blades:
3
RPM:
310
Volts:
120V
Width:
56 in



Customers Also Bought
1–6 of 18 items
Part #KK330002SBK
Item #8081171
5 out of 5 Customer Rating
Requires Certification
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #MF933CL
Item #10061160
4 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
Part #3R1015WWWWW
Item #10183745
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
Part #3R1015WWWWW
Item #10183745
5 out of 5 Customer Rating
Requires Certification
Part #3R1065MBKMBK
Item #10183947
3.8 out of 5 Customer Rating
Requires Certification
Part #3R1046LED1BNBN
Item #10217187
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing