This product requires certification to purchase.

26 qt Mop Bucket with Side Press Wringer

You last purchased this on
 
Rubbermaid

WaveBrake® 26 qt Mop Bucket with Side Press Wringer

Brand image
You last purchased this on
 
Rubbermaid

WaveBrake® 26 qt Mop Bucket with Side Press Wringer

  • Fast #
  • Part #NFG748000YEL
  • Item #4388412
  • Manufacturer Part #FG748000YEL
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WaveBrake design reduces splashing by 40%
  • Small-footprint bucket
  • High-efficiency side press wringer
  • Premium tubular steel and structural web molded plastic withstand heavy use
  • WaveBrake® buckets works with both Rubbermaid High Capacity Cleaning Cart and both Rubbermaid High-Capacity Cleaning cart and Rubbermaid HYGEN™ Cleaning Carts/ Accepts optional dirty water bucket
  • Requires Certification

Specifications

Collection:
WaveBrake®
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
23-1/2 in
Length:
18-22/25 in
Material:
Plastic
Size:
26 qt
Width:
16-63/100 in



Customers Also Bought
1–6 of 18 items
Part #UMF40B
Item #7202503
4.6 out of 5 Customer Rating
Requires Certification
Part #NFGV41800WH00
Item #287353
4.7 out of 5 Customer Rating
Requires Certification
Part #N2132427
Item #9536554
4.4 out of 5 Customer Rating
Requires Certification
Part #ABC00011
Item #9560495
5 out of 5 Customer Rating
Requires Certification
Part #ADP00204EH
Item #9756517
4.7 out of 5 Customer Rating
Requires Certification
Part #NFGD21306GR00
Item #3443162
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFG758088BRN
Item #3442870
4.5 out of 5 Customer Rating
Requires Certification
Part #NFG758088YEL
Item #3442342
4.9 out of 5 Customer Rating
Requires Certification
Part #N2064907
Item #7747808
5 out of 5 Customer Rating
Requires Certification
Part #NFG757788YEL
Item #3441786
4 out of 5 Customer Rating
Requires Certification
Part #NFGQ90088YEL
Item #3441567
3.7 out of 5 Customer Rating
Requires Certification
Part #NFG296300GRAY
Item #3442779
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing