This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

You last purchased this on
 
Signature Hardware

Lexia Diverter Tub Spout in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Lexia Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #SHTS73PN
  • Item #10393071
  • Manufacturer Part #SHTS73PN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-11/16 in
Height:
3-1/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tub Spout Reach:
6-7/8 in
Tub Spout Type:
Diverter
Width:
7-11/16 in



Customers Also Bought
1–6 of 18 items
Part #SHTS74ZBN
Item #9894338
5 out of 5 Customer Rating
Requires Certification
Part #K97089-BL
Item #8950010
5 out of 5 Customer Rating
Requires Certification
Part #PJ15020B
Item #8927779
4.6 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #OBPF1F80037ZSS
Item #9295438
4.7 out of 5 Customer Rating
Requires Certification
Part #K10124-BL
Item #7601105
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHTS74ZBN
Item #9894338
5 out of 5 Customer Rating
Requires Certification
Part #OBPF1F80037ZSS
Item #9295438
4.7 out of 5 Customer Rating
Requires Certification
Part #SHTS84MB
Item #7781867
5 out of 5 Customer Rating
Requires Certification
Part #SHSK82ZBN
Item #7225846
4.1 out of 5 Customer Rating
Requires Certification
Part #SHTS75ZBN
Item #10249774
4.9 out of 5 Customer Rating
Requires Certification
Part #OBPF70580CP
Item #7846987
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing