60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Sitka 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All dimensions (± 1/2").
- Textured slip-resistant bottom.
- Pre-leveled base.
- Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
- Drain is located on right hand side of bathtub once installed
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7-2012
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 44-7/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10-12, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 59 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 15-3/4 in
- UL Listed:
- UL 1795
- Weight:
- 69 lb
- cUPC Certified:
- No