This product requires certification to purchase.

4 in. Hub Plastic Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Hub Plastic Cleanout

Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. Hub Plastic Cleanout

  • Fast #
  • Part #S8344AF
  • Item #3271295
  • Manufacturer Part #834-4AF
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
ASTM:
ASTM D-2661
Adjustable:
Yes
Collection:
Finish Line™
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Fits Pipe Size:
4 in
Material:
Brass, Plastic
Outlet Type:
Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout



Customers Also Bought
1–6 of 18 items
Part #S83225AF
Item #3631215
3.8 out of 5 Customer Rating
Requires Certification
Part #PF912
Item #496325
5 out of 5 Customer Rating
Requires Certification
Part #S8344HNR
Item #3010417
4.3 out of 5 Customer Rating
Requires Certification
Part #PFC51P
Item #337175
5 out of 5 Customer Rating
Requires Certification
Part #O30796
Item #23953
4.3 out of 5 Customer Rating
Requires Certification
Part #O30891
Item #156170
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8344DF
Item #3269530
4.5 out of 5 Customer Rating
Requires Certification
Part #S8344DHNRV
Item #4145426
5 out of 5 Customer Rating
Requires Certification
Part #S8344HNR
Item #3010417
4.3 out of 5 Customer Rating
Requires Certification
Part #S8343DF
Item #3270603
3.8 out of 5 Customer Rating
Requires Certification
Part #S8344PNR
Item #3075544
4.5 out of 5 Customer Rating
Requires Certification
Part #S8346DHNR
Item #4826951
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing