This product requires certification to purchase.
17-3/4 in. 2.7 cf Built-in Beverage Center with Reversible Hinge in Black with Stainless Steel
You last purchased this on
Summit Appliance
17-3/4 in. 2.7 cf Built-in Beverage Center with Reversible Hinge in Black with Stainless Steel
slide 1
You last purchased this on
Summit Appliance
17-3/4 in. 2.7 cf Built-in Beverage Center with Reversible Hinge in Black with Stainless Steel
- Fast #
- Part #SSCR1841BADA
- Item #7343787
- Manufacturer Part #SCR1841BADA
3.6 out of 5 Customer Rating
17-3/4 in. 2.7 cf Built-in Beverage Center with Reversible Hinge
X
Points
Color Finish Name:
Black/Stainless Steel
Select Color Finish Name
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
Summit Appliance
17-3/4 in. 2.7 cf Built-in Beverage Center with Reversible Hinge in Black with Stainless Steel
SCR1841BADA
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- No
- Height:
- 31-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- UL Listed:
- UL 471
- Volts:
- 115V
- Width:
- 17-3/4 in
Customers Also Bought
1–6 of 18 items
Part #SSCR1841B
Item #7343786
5 out of 5 Customer Rating
Requires Certification
Points
$1,095.29
EACH
Part #EVBM131SS
Item #8587319
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AABR152SGRH
Item #9318220
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #I00050440
Item #9564443
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EBWC71SS
Item #7913509
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ECBR1501SLD
Item #7078213
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ECBR902SG
Item #7690883
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EBWC121SS
Item #7858451
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EBWC91SS
Item #7858452
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KKUBR214KSB
Item #9335685
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Landmark
15 in. 2.89 cf Beverage Center with Left Hinge and Multi Color LED Light in Stainless Steel
Part #LL3015UI1BSGLH
Item #7857336
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AABR242SGRH
Item #9318227
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AAWBC242GGFD
Item #9318226
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCCP06BP3PD1
Item #8893677
3.5 out of 5 Customer Rating
Requires Certification
Points
$2,783.00
EACH
Part #AABR242PRSRH
Item #9904285
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ECBR1502SG
Item #7690887
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPVS06BSPSS
Item #9329161
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EBBR901BL
Item #7690885
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #SSCR1841B
Item #7343786
5 out of 5 Customer Rating
Requires Certification
Points
$1,095.29
EACH
Part #SAL57G
Item #7537547
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSCR610BL
Item #7537532
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSCR1400W
Item #4887961
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSWC1926
Item #7343815
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SBIM44G
Item #7361704
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SGC2BGL
Item #8030195
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SFF1512SSIM
Item #8065343
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SWEL05
Item #8066940
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SBIM44GIF
Item #8065171
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCR2110B
Item #9882378
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SGC527SS
Item #8064900
3.4 out of 5 Customer Rating
Requires Certification
Points
$605.00
EACH
Part #SPRO24G
Item #4604131
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SBIM44GIFADA
Item #8064442
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCR2B120
Item #5119251
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SFF29K
Item #5119245
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCP972SS
Item #8064787
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SFF1089PL
Item #10088810
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing