This product requires certification to purchase.

Thermometer in Stainless Steel

You last purchased this on
 
Supco

Thermometer in Stainless Steel

Brand image
You last purchased this on
 
Supco

Thermometer in Stainless Steel

  • Fast #
  • Part #SST04
  • Item #4416372
  • Manufacturer Part #ST04
3.4 out of 5 Customer Rating

X Points
Color Finish Category: Stainless Steel Select Color Finish Category
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oven thermometer
  • Stainless steel construction
  • Hangs or stands
  • Fahrenheit and Celsius
  • Unbreakable lens
  • Temperature range: 100° F to 600° F (38° C to 315° C)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Universal
CSA Certified:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1 in
Diameter:
1-1/2 in
GSA Approved:
No
Height:
2-1/2 in
Length:
3-1/4 in
Material:
Stainless Steel
Maximum Temperature:
600
NSF Certified:
No
Number of Pieces:
1 Piece
Product Type:
Thermometer
Temperature Range:
100 to 600 Deg F
Thickness:
1 in
UL Listed:
No
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #T3090034F
Item #7223078
5 out of 5 Customer Rating
Requires Certification
Part #T3090036F
Item #7223083
4.2 out of 5 Customer Rating
Requires Certification
Part #FSTACKIT24W
Item #8031236
5 out of 5 Customer Rating
Requires Certification
Part #FFCRG3062AS
Item #9305041
4.9 out of 5 Customer Rating
Requires Certification
Part #T3090166F
Item #7952274
3.3 out of 5 Customer Rating
Requires Certification
Part #SRRUPR
Item #4416422
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SRR117
Item #4353315
3.1 out of 5 Customer Rating
Requires Certification
Part #SMP21YA
Item #4417375
4.8 out of 5 Customer Rating
Requires Certification
Part #SRK203
Item #4479625
4.4 out of 5 Customer Rating
Requires Certification
Part #SCH44X5082
Item #4416389
5 out of 5 Customer Rating
Requires Certification
Part #SSU202
Item #4416426
3.4 out of 5 Customer Rating
Requires Certification
Part #SSGR409
Item #4479552
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing