This product requires certification to purchase.

5A Tester

You last purchased this on
 
Supco

Fuse Pro 5A Tester

Brand image
You last purchased this on
 
Supco

Fuse Pro 5A Tester

  • Fast #
  • Part #SBRK5
  • Item #7634902
  • Manufacturer Part #BRK5
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Auxiliary wires for more applications
  • Built-in light for dark, hard to reach areas
  • For low voltage circuit testing without wasting fast-blow fuses
  • Not for permanent use, does not replace a factory accepted fuse
  • Requires Certification

Documents


Specifications

AMP:
5
Application:
Air Handler, Boiler, Furnace
CE Approved:
No
Collection:
Fuse Pro
Color Finish Name:
Black
Height:
1 in
Length:
5 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Electric
Tool Type:
Breaker
UL Listed:
No
Weight:
0.16 lb
Width:
4-1/4 in



Customers Also Bought
1–6 of 18 items
Part #FSNCV1
Item #4923230
5 out of 5 Customer Rating
Requires Certification
Part #SMAG1YL
Item #4600694
5 out of 5 Customer Rating
Requires Certification
Part #STFXJK
Item #10039095
3.2 out of 5 Customer Rating
Requires Certification
Part #SECMPRO
Item #7786397
5 out of 5 Customer Rating
Requires Certification
Part #FADK7
Item #357537
3.9 out of 5 Customer Rating
Requires Certification
Part #FSC260
Item #4878373
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SBRKPRO
Item #7786402
4.1 out of 5 Customer Rating
Requires Certification
Part #SECMPRO
Item #7786397
5 out of 5 Customer Rating
Requires Certification
Part #SHYB1YL
Item #7025877
3.3 out of 5 Customer Rating
Requires Certification
Part #SDDM55
Item #4479553
4.4 out of 5 Customer Rating
Requires Certification
Part #SMFD10
Item #96277
4.2 out of 5 Customer Rating
Requires Certification
Part #SMAG1YL
Item #4600694
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing