This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve with Stops

You last purchased this on
 
TOTO

1/2 in. MPT Connection Pressure Balancing Valve with Stops

Brand image
You last purchased this on
 
TOTO

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #TTSPTM
  • Item #7359965
  • Manufacturer Part #TSPTM
5 out of 5 Customer Rating
NPT and Sweat Pressure Balancing Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with TOTO Silas, Vivian, Wyeth, Connelly, and Keanepressure balance valve trims
  • Allows you to control water volume and temperatures through showerheads, hand showers, tub spouts, and body sprays with ease
  • Prevents temperature fluctuation by maintaining the balance between hot and cold water flow
  • Features advanced temperature control technology with superior anti-scald protection and adjustable temperature limit stop
  • Optimized for minimum flow rate of 1.5 gpm
  • Durable and long lasting solid brass construction
  • Corrosion- resistant
  • Requires volume control valve or positive shut off valve
  • Standard 1/2" NPT connection
  • Included parts: Valve assembly
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Connection Type:
MPT
Faucet Valve Type:
Pressure Balancing
Flow Rate:
1.5 gpm
Height:
3-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve



Customers Also Bought
1–6 of 18 items
Part #CFG45313
Item #4599365
5 out of 5 Customer Rating
Requires Certification
Part #PJV8410P
Item #7373678
5 out of 5 Customer Rating
Requires Certification
Part #KP8304-IPX-NA
Item #7311694
4.8 out of 5 Customer Rating
Requires Certification
Part #K26346-9-2MB
Item #9690963
3.9 out of 5 Customer Rating
Requires Certification
Part #KP19310WSNA
Item #7489793
5 out of 5 Customer Rating
Requires Certification
Part #PF4001WP90
Item #7936964
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TTLE05701U
Item #9518161
4.8 out of 5 Customer Rating
Requires Certification
Part #TTBN02203UCP
Item #8028005
5 out of 5 Customer Rating
Requires Certification
Part #TTHU857
Item #10169443
4.3 out of 5 Customer Rating
Requires Certification
Part #TTHP3232
Item #7574408
5 out of 5 Customer Rating
Requires Certification
Part #TTHU435
Item #7444968
3.9 out of 5 Customer Rating
Requires Certification
Part #TTHU141NCP
Item #5067134
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing