This product requires certification to purchase.

3.5 - 5 Ton - Convertible - Cased Coil - R-454B - 21" W

You last purchased this on
 
Trane

5TXC Series 3.5 - 5 Ton - Convertible - Cased Coil - R-454B - 21" W

Brand image
You last purchased this on
 
Trane

5TXC Series 3.5 - 5 Ton - Convertible - Cased Coil - R-454B - 21" W

  • Fast #
  • Part #T5TXCC009AS3HCA
  • Item #11501791
  • Manufacturer Part #5TXCC009AS3HCA
5 out of 5 Customer Rating

X Points
$884.49
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • A2L compatible
  • Requires Certification

Specifications

A2L Compatible:
Yes
Casing:
Cased
Coil Type:
Evaporator
Collection:
5TXC Series
Configuration:
Convertible, Multi
Depth:
21-1/2 in
Height:
30-3/4 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum
Proposition 65:
WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3 - 5 Ton
Width:
21 in



Customers Also Bought
1–6 of 18 items
Part #REX38DTWN
Item #9837014
5 out of 5 Customer Rating
Requires Certification
Part #MAR79095
Item #3409370
5 out of 5 Customer Rating
Requires Certification
Part #DIVEP36362
Item #3998903
5 out of 5 Customer Rating
Requires Certification
Part #REC83210
Item #4383133
4.2 out of 5 Customer Rating
Requires Certification
Part #R720A
Item #10422477
3.2 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SWHL00247
Item #714321
3.7 out of 5 Customer Rating
Requires Certification
Part #SVAL08634
Item #2497468
4.7 out of 5 Customer Rating
Requires Certification
Part #SVAL12789
Item #7266564
3.3 out of 5 Customer Rating
Requires Certification
Part #SBNR01078
Item #3384104
5 out of 5 Customer Rating
Requires Certification
Part #SVAL08633
Item #2497467
3.6 out of 5 Customer Rating
Requires Certification
Part #SVAL12375
Item #7367963
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing