6 Ton Single Stage R-410A Commercial Heat Pump Condenser
This product has been replaced by
Manufacturer Part #TWA07243AAAE00K
Odyssey™ 6 Ton Single Stage R-410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 31
- BTU:
- 72000
- CFM:
- 6530 ft3/min
- Coil Type:
- Lanced
- Collection:
- Odyssey™
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Vertical
- EER:
- 13
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 40-3/4 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 72
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 35-15/16 in