This product requires certification to purchase.

38 x 60 in. 22 mic Can Liner in Black (Case of 150)

You last purchased this on
 
Westcraft

38 x 60 in. 22 mic Can Liner in Black (Case of 150)

Brand image
You last purchased this on
 
Westcraft

38 x 60 in. 22 mic Can Liner in Black (Case of 150)

  • Fast #
  • Part #WCH386022K
  • Item #7460136
  • Manufacturer Part #WCH386022K
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
60 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 150
Product Type:
Can Liner
Thickness:
22 mic
Weight:
17.65 lb
Width:
38 in



Customers Also Bought
1–6 of 18 items
Part #WCH334022K
Item #5025028
4.9 out of 5 Customer Rating
Requires Certification
Part #WCH243306N
Item #7460167
4.8 out of 5 Customer Rating
Requires Certification
Part #WCL527520K
Item #7677074
5 out of 5 Customer Rating
Requires Certification
Part #G12798
Item #4632920
5 out of 5 Customer Rating
Requires Certification
Part #G726504
Item #7104413
5 out of 5 Customer Rating
Requires Certification
Part #CLO31428
Item #7483348
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WCL3339135K
Item #9832845
3.6 out of 5 Customer Rating
Requires Certification
Part #WCH404822K
Item #7459766
5 out of 5 Customer Rating
Requires Certification
Part #WCL434718K
Item #9832854
3.6 out of 5 Customer Rating
Requires Certification
Part #WCL333965K250
Item #5073311
5 out of 5 Customer Rating
Requires Certification
Part #WCL40467C125
Item #5073501
3.8 out of 5 Customer Rating
Requires Certification
Part #WCL33398W
Item #7677045
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing