This product requires certification to purchase.

1170 cfm Blower in Stainless Steel

You last purchased this on
 
Whirlpool

1170 cfm Blower in Stainless Steel

Brand image
You last purchased this on
 
Whirlpool

1170 cfm Blower in Stainless Steel

  • Fast #
  • Part #WUXB1170KYS
  • Item #9577914
  • Manufacturer Part #UXB1170KYS
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1170 CFM Motor Class Ventilation System equips your kitchen with the powerful ventilation necessary to match the high heat of commercial-style ranges and rangetops with comparable width and total burner outputs.
  • Features 3 speed levels
  • Round duct measures 10 in.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
1170 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
12 in
Diameter:
10 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
3
GSA Approved:
No
Height:
12 in
Material:
Metal
Product Type:
Blower
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #WUVL6048JSS
Item #8194488
3.9 out of 5 Customer Rating
Requires Certification
Part #EIB450SSP
Item #7078204
4.5 out of 5 Customer Rating
Requires Certification
Part #R96948962
Item #7221335
5 out of 5 Customer Rating
Requires Certification
Part #B641FA
Item #4087086
4 out of 5 Customer Rating
Requires Certification
Part #BHARKBN30
Item #9776486
5 out of 5 Customer Rating
Requires Certification
Part #BRO418
Item #1732196
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WUVL6048JSS
Item #8194488
3.9 out of 5 Customer Rating
Requires Certification
Part #WW10272063
Item #4239439
4.1 out of 5 Customer Rating
Requires Certification
Part #WEXTKIT18FS
Item #7216362
3.4 out of 5 Customer Rating
Requires Certification
Part #WW11548459
Item #9778760
5 out of 5 Customer Rating
Requires Certification
Part #WUVL5430JSS
Item #8333565
4 out of 5 Customer Rating
Requires Certification
Part #WEDR1RXD1
Item #7000392
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing