This product requires certification to purchase.

24 in. 3.1 cf Built in Self Cleaning Electric Oven in Stainless Steel

You last purchased this on
 
Whirlpool

AccuBake® 24 in. 3.1 cf Built in Self Cleaning Electric Oven in Stainless Steel

Brand image
You last purchased this on
 
Whirlpool

AccuBake® 24 in. 3.1 cf Built in Self Cleaning Electric Oven in Stainless Steel

  • Fast #
  • Part #WRBS245PRS
  • Item #2908146
  • Manufacturer Part #RBS245PRS
3.7 out of 5 Customer Rating
24 in. 3.1 cf Built in Self Cleaning Electric Oven

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • AccuBake® temperature management system
  • Includes 2 racks
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Capacity:
3.1 cu ft
Collection:
AccuBake®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26 in
Height:
29 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
240V
Width:
23-3/4 in



Customers Also Bought
1–6 of 18 items
Part #GJKS3000SNSS
Item #7759381
4.7 out of 5 Customer Rating
Requires Certification
Part #WWOES5030LZ
Item #10100673
3.3 out of 5 Customer Rating
Requires Certification
Part #WWOES3030LS
Item #10100667
3.6 out of 5 Customer Rating
Requires Certification
Part #GPTS7000SNSS
Item #7759327
4.7 out of 5 Customer Rating
Requires Certification
Part #WWOES7030PZ
Item #10170124
4.1 out of 5 Customer Rating
Requires Certification
Part #FFCWS3027AS
Item #9305221
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WWOES5030LZ
Item #10100673
3.3 out of 5 Customer Rating
Requires Certification
Part #WWOES3030LS
Item #10100667
3.6 out of 5 Customer Rating
Requires Certification
Part #WWOES7030PZ
Item #10170124
4.1 out of 5 Customer Rating
Requires Certification
Part #WWOEC3030LS
Item #10100648
5 out of 5 Customer Rating
Requires Certification
Part #WWOEC5030LZ
Item #10100656
4.4 out of 5 Customer Rating
Requires Certification
Part #WWGE745C0FS
Item #7081739
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing