This product requires certification to purchase.

36 in. Carbon Steel and Cast Iron Concealed Arm System in Dura Coated

You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System in Dura Coated

Brand image
You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System in Dura Coated

  • Fast #
  • Part #ZZ1231UNIV80
  • Item #7959769
  • Manufacturer Part #Z1231-UNIV-80
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rectangular uprights provide for rigid installation
  • 250 lb. load rating
  • Carrier code book provides users with the right configuration for the application
  • Third party certified thru IAPMO
  • Custom-length plates available to facilitate pre-fabrication applications
  • Requires Certification

Specifications

Brand Model Compatibility:
American Standard Comrade™ 0124.131, Z5321, Z532, Z5328, Z5329-PED
Hardware Included:
No
Height:
4 in
Installation Type:
Floor Mount
Length:
36 in
Material:
Carbon Steel, Cast Iron
Product Type:
Concealed Arm System
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight Capacity:
250 lb
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #ZZ1231UNIV81
Item #7959768
3.8 out of 5 Customer Rating
Requires Certification
Part #MC8912CF
Item #4083151
4.9 out of 5 Customer Rating
Requires Certification
Part #TTHP3158CP
Item #5134336
4.2 out of 5 Customer Rating
Requires Certification
Part #M8912CBECO
Item #2334019
4.9 out of 5 Customer Rating
Requires Certification
Part #WFD103PA5
Item #2033149
4.9 out of 5 Customer Rating
Requires Certification
Part #ZZ1222
Item #4113213
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ1231FK2084
Item #7751850
4 out of 5 Customer Rating
Requires Certification
Part #ZZ1231UNIV81
Item #7959768
3.8 out of 5 Customer Rating
Requires Certification
Part #ZP6000E14
Item #1132435
4.6 out of 5 Customer Rating
Requires Certification
Part #ZPTR6200L128
Item #7576345
4.4 out of 5 Customer Rating
Requires Certification
Part #ZZ1222
Item #4113213
3.2 out of 5 Customer Rating
Requires Certification
Part #ZP6000HW6
Item #2230196
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing