This product requires certification to purchase.

36 in. Carbon Steel and Cast Iron Concealed Arm System for K-2084

You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System for K-2084

Brand image
You last purchased this on
 
Zurn

36 in. Carbon Steel and Cast Iron Concealed Arm System for K-2084

  • Fast #
  • Part #ZZ1231FK2084
  • Item #7751850
  • Manufacturer Part #Z1231-F/K-2084
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rectangular uprights provide for rigid installation
  • 250 lb. load rating
  • Carrier code book provides users with the right configuration for the application
  • Third party certified thru IAPMO
  • Custom-length plates available to facilitate pre-fabrication applications
  • Requires Certification

Specifications

Brand Model Compatibility:
K-2084
Hardware Included:
No
Height:
4 in
Installation Type:
Floor Mount
Length:
36 in
Material:
Carbon Steel, Cast Iron
Product Type:
Concealed Arm System
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #PFPTB109
Item #4055900
5 out of 5 Customer Rating
Requires Certification
Part #B212594
Item #7516440
3.4 out of 5 Customer Rating
Requires Certification
Part #K8935-NA
Item #35144
5 out of 5 Customer Rating
Requires Certification
Part #PFBG24V
Item #4203194
5 out of 5 Customer Rating
Requires Certification
Part #K8940-NA
Item #15943
4.3 out of 5 Customer Rating
Requires Certification
Part #PFWG24S
Item #4203183
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ1231UNIV81
Item #7959768
3.8 out of 5 Customer Rating
Requires Certification
Part #ZZ1231UNIV80
Item #7959769
4.9 out of 5 Customer Rating
Requires Certification
Part #ZZ14008NH
Item #7959429
3.2 out of 5 Customer Rating
Requires Certification
Part #ZP60032ACP
Item #1132386
3.1 out of 5 Customer Rating
Requires Certification
Part #ZP6000ECRWS1RK
Item #2465063
5 out of 5 Customer Rating
Requires Certification
Part #ZP6003AAACP
Item #1357497
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing