This product requires certification to purchase.

Handle Nut

You last purchased this on
 
Zurn

AquaSpec® Handle Nut

Brand image
You last purchased this on
 
Zurn

AquaSpec® Handle Nut

  • Fast #
  • Part #ZG60561
  • Item #2439296
  • Manufacturer Part #G60561
5 out of 5 Customer Rating

X Points
Color Finish Name: Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits Zurn Aqua Spec® metering faucets
  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Provides a secure installation
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
AquaSpec®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Faucet Part Type:
Handle
Height:
2-1/8 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #ZG61754
Item #2439298
4.4 out of 5 Customer Rating
Requires Certification
Part #M137347
Item #3253995
3.3 out of 5 Customer Rating
Requires Certification
Part #TB0969
Item #866123
5 out of 5 Customer Rating
Requires Certification
Part #IPS83689
Item #3353002
4.3 out of 5 Customer Rating
Requires Certification
Part #JC27202
Item #1354980
3.7 out of 5 Customer Rating
Requires Certification
Part #JC02401
Item #2475938
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z59517006BP
Item #9334639
4.4 out of 5 Customer Rating
Requires Certification
Part #ZZ85500XL
Item #4717368
3.3 out of 5 Customer Rating
Requires Certification
Part #ZZ80000XLEVB
Item #4605784
4.1 out of 5 Customer Rating
Requires Certification
Part #ZRK7300LH
Item #3036260
5 out of 5 Customer Rating
Requires Certification
Part #ZP6900120BC
Item #7751849
5 out of 5 Customer Rating
Requires Certification
Part #Z59517008
Item #4076278
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing