This product requires certification to purchase.

Vacuum Breaker in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Vacuum Breaker in Polished Chrome

Brand image
You last purchased this on
 
Zurn

AquaSpec® Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #ZZ80000XLEVB
  • Item #4605784
  • Manufacturer Part #Z80000-XL-EVB
4.1 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Works with Aqua Spec® faucets
  • Prevents backflow into clean water supply
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • 3/8” short swivel inlets provide adjustable centers from 2 7/8” to 4 3/8”
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4-2/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S0323210
Item #84111
3.6 out of 5 Customer Rating
Requires Certification
Part #DU4900PK
Item #4274766
3.3 out of 5 Customer Rating
Requires Certification
Part #K1299067
Item #7654522
4.8 out of 5 Customer Rating
Requires Certification
Part #K9660-CP
Item #10051
4.8 out of 5 Customer Rating
Requires Certification
Part #S3393007
Item #854339
5 out of 5 Customer Rating
Requires Certification
Part #S0323016
Item #5014
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z59517006BP
Item #9334639
4.4 out of 5 Customer Rating
Requires Certification
Part #ZZ85500XL
Item #4717368
3.3 out of 5 Customer Rating
Requires Certification
Part #ZG60561
Item #2439296
5 out of 5 Customer Rating
Requires Certification
Part #ZP60002AAACP
Item #1357459
4.1 out of 5 Customer Rating
Requires Certification
Part #Z62301001
Item #3025106
5 out of 5 Customer Rating
Requires Certification
Part #ZP6003AAACP
Item #1357497
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing