This product requires certification to purchase.

9 in. Torpedo Level

You last purchased this on
 
DEWALT

9 in. Torpedo Level

Brand image
You last purchased this on
 
DEWALT

9 in. Torpedo Level

  • Fast #
  • Part #DDWHT43003
  • Item #4627684
  • Manufacturer Part #DWHT43003
4.4 out of 5 Customer Rating
Torpedo Level

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extruded aluminum body for strength & light weight
  • Rotating vial for identifying & duplicating angles, slopes and pitch
  • Over-molded rubber end caps for shock resistance
  • Rare Earth magnets and v-groove base for use on metal & rounded surfaces
  • Solid block vials for durability & accuracy
  • Magnified center vial for readability
  • Top and bottom milled utile surfaces for accuracy
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow, Black
GSA Approved:
No
Height:
9/10 in
Length:
9 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Torpedo Level
Weight:
0.35 lb



Customers Also Bought
1–6 of 18 items
Part #M48226109
Item #7187072
5 out of 5 Customer Rating
Requires Certification
Part #M48221503
Item #7966746
3.2 out of 5 Customer Rating
Requires Certification
Part #RAP16013
Item #3383085
3.7 out of 5 Customer Rating
Requires Certification
Part #R39970
Item #297760
5 out of 5 Customer Rating
Requires Certification
Part #R46210
Item #156023
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDW088CG
Item #7312548
3.7 out of 5 Customer Rating
Requires Certification
Part #DDCS389X2
Item #8806533
4 out of 5 Customer Rating
Requires Certification
Part #DDCS350B
Item #7190241
3.1 out of 5 Customer Rating
Requires Certification
Part #DDW5430
Item #760408
4.4 out of 5 Customer Rating
Requires Certification
Part #DDWA5491
Item #7312955
5 out of 5 Customer Rating
Requires Certification
Part #DDWE402
Item #5053755
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing