This product requires certification to purchase.

Grid Strainer for 3-1/2 in. Outlet in Polished Chrome

You last purchased this on
 
American Standard

Heritage® Grid Strainer for 3-1/2 in. Outlet in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Heritage® Grid Strainer for 3-1/2 in. Outlet in Polished Chrome

  • Fast #
  • Part #A7721038002
  • Item #1652946
  • Manufacturer Part #7721038.002
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • IPS connection: 3"
  • Brass construction
  • Available in Chrome (002)
  • Requires Certification

Documents


Specifications

Collection:
Heritage®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Strainer Diameter:
4-1/4 in
Tailpiece Style:
Straight



Customers Also Bought
1–6 of 18 items
Part #S2005Y03A05NB
Item #282661
4.4 out of 5 Customer Rating
Requires Certification
Part #M155A
Item #30257
5 out of 5 Customer Rating
Requires Certification
Part #PFGD100
Item #284547
3.9 out of 5 Customer Rating
Requires Certification
Part #M8902C
Item #2227934
5 out of 5 Customer Rating
Requires Certification
Part #ZZ1201NL4
Item #5106368
5 out of 5 Customer Rating
Requires Certification
Part #PFPTB103
Item #1619038
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A2411015002
Item #1336137
3.1 out of 5 Customer Rating
Requires Certification
Part #AM9534500020A
Item #5104799
5 out of 5 Customer Rating
Requires Certification
Part #AM9534650020A
Item #1655537
5 out of 5 Customer Rating
Requires Certification
Part #AM9625440020A
Item #5104550
5 out of 5 Customer Rating
Requires Certification
Part #A1614305002
Item #7848165
3.6 out of 5 Customer Rating
Requires Certification
Part #A1582000243
Item #7897056
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing