This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
Brizo

Litze® Single Handle Volume Control Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #DT66639PC
  • Item #9530077
  • Manufacturer Part #T66639-PC
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Volume control has a recommended working pressure of 45 to 80 psi
  • Must order rough separately
  • 90° handle rotation controls volume only
  • Volume control flows up to 16.2 gpm at 60 psi
  • Maximum flow 8.2 gpm at 60 psi per volume control when paired with Sensori thermostatic trim
  • Volume controls are required for every outlet and every set of body sprays (up to max flow)
  • All parts are replaceable from the front
  • Adjusts for wall thickness variations
  • Volume control only, must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Escutcheon Height:
2-1/8 in
Escutcheon Width:
2-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
Valve Trim Type:
Volume Control
Width:
2-1/8 in



Customers Also Bought
1–6 of 18 items
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP101288PC
Item #9328148
5 out of 5 Customer Rating
Requires Certification
Part #H04909000
Item #8846090
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHL7539PN
Item #9530127
3.4 out of 5 Customer Rating
Requires Certification
Part #DT60835GLLHP
Item #7211833
4.2 out of 5 Customer Rating
Requires Certification
Part #DT60035GLLHP
Item #7211874
3.7 out of 5 Customer Rating
Requires Certification
Part #DT75635GLLHP
Item #7211902
4.9 out of 5 Customer Rating
Requires Certification
Part #DT66633GL
Item #7211940
3.1 out of 5 Customer Rating
Requires Certification
Part #DT75535GLLHP
Item #7211802
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing