This product requires certification to purchase.

Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

You last purchased this on
 
Brizo

Siderna® Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

Brand image
You last purchased this on
 
Brizo

Siderna® Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT70480BLLHP
  • Item #7886469
  • Manufacturer Part #T70480-BLLHP
3.5 out of 5 Customer Rating
Wall Mount Filler

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Siderna®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-22/25 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
9.3 gpm
Handle Material:
Brass
Height:
2-69/100 in
Installation Type:
Wall Mount
Number of Handles:
No Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-1/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-1/2 in
Tub Spout Type:
Non-diverter
Valve Type:
Disc Valve
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
Part #H28496141
Item #9009065
5 out of 5 Customer Rating
Requires Certification
Part #R50126HS3PN
Item #9377608
4.7 out of 5 Customer Rating
Requires Certification
Part #H04527820
Item #4839321
3.7 out of 5 Customer Rating
Requires Certification
Part #D81987BL
Item #9878047
5 out of 5 Customer Rating
Requires Certification
Part #RU5800EG
Item #8101244
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT70480BNLHP
Item #7886445
3.9 out of 5 Customer Rating
Requires Certification
Part #DT70180BL
Item #4737401
5 out of 5 Customer Rating
Requires Certification
Part #DT66T080BN
Item #4109687
5 out of 5 Customer Rating
Requires Certification
Part #D65480LFBN
Item #4109704
4.2 out of 5 Customer Rating
Requires Certification
Part #D85780BL
Item #4783789
4.3 out of 5 Customer Rating
Requires Certification
Part #DT60080BL
Item #4472291
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing