This product requires certification to purchase.

Left-Hand Trip Lever in Champagne Bronze

You last purchased this on
 
Delta Faucet

Vero™ Left-Hand Trip Lever in Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Vero™ Left-Hand Trip Lever in Champagne Bronze

  • Fast #
  • Part #D77760CZ
  • Item #4625364
  • Manufacturer Part #77760-CZ
3.7 out of 5 Customer Rating
Left-Hand Trip Lever

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal mount
  • 2-1/2 in. long
  • 1-11/32 in. diameter base
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Collection:
Vero™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1 in
Diameter:
3 in
Handle Material:
Zinc
Handle Type:
Lever
Installation Type:
Front Mount, Side Mount
Material:
Zinc
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #K186-BL
Item #8358032
5 out of 5 Customer Rating
Requires Certification
Part #D77560SS
Item #4625365
4.8 out of 5 Customer Rating
Requires Certification
Part #JT0105WB
Item #7721974
4.4 out of 5 Customer Rating
Requires Certification
Part #D75960BL
Item #7274952
3.3 out of 5 Customer Rating
Requires Certification
Part #K9379-BL
Item #7601155
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP76775BN
Item #9328163
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D79760CZ
Item #4414922
5 out of 5 Customer Rating
Requires Certification
Part #D77660BL
Item #7794499
4.6 out of 5 Customer Rating
Requires Certification
Part #D75160BL
Item #8111853
3.4 out of 5 Customer Rating
Requires Certification
Part #D73560CZ
Item #9929741
5 out of 5 Customer Rating
Requires Certification
Part #D73360BL
Item #8951008
4.8 out of 5 Customer Rating
Requires Certification
Part #D79960BL
Item #7378081
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing