1.28 gpf Elongated Wall Mount One Piece Toilet in White
ME by Starck 1.28 gpf Elongated Wall Mount One Piece Toilet in White
Frequently Purchased Together
Product Details
Product Details
- ME by Starck toilet with Rimless flush, for use only with SensoWash® f shower-toilet seats
- The flat white seat and technology have been optimized to form a precise, harmonious unit
- A shower-toilet with the latest comfort enhancing technology in an uncompromising, minimalistic look
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 22-5/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes