This product requires certification to purchase.

In Wall Carrier Kit in Black

You last purchased this on
 
Elkay

In Wall Carrier Kit in Black

Brand image
You last purchased this on
 
Elkay

In Wall Carrier Kit in Black

  • Fast #
  • Part #EMLP200
  • Item #3640535
  • Manufacturer Part #MLP200
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with bi-level EZ, LZ, EMABF, LMABF, VRC, LVRC models.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
EMABF and LMABF Water Fountains
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
44-1/8 in
Installation Type:
Wall Mount
Length:
38-1/2 in
Material:
Steel
Origin:
Domestic
Product Type:
Mounting System
Volts:
115V
Width:
2-11/16 in



Customers Also Bought
1–6 of 18 items
Part #EMPW200
Item #3640538
5 out of 5 Customer Rating
Requires Certification
Part #EEWF3000
Item #4219487
5 out of 5 Customer Rating
Requires Certification
Part #EEZSTL8WSLK
Item #4219533
3.4 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8WSLK
Item #3978619
5 out of 5 Customer Rating
Requires Certification
Part #ELKAPREZL
Item #1606746
3.7 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8WSLP
Item #5111629
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #E98731C
Item #4346401
4.9 out of 5 Customer Rating
Requires Certification
Part #E98324C
Item #3691110
3.8 out of 5 Customer Rating
Requires Certification
Part #E98732C
Item #4346403
3.1 out of 5 Customer Rating
Requires Certification
Part #E1000001622
Item #7105764
3.7 out of 5 Customer Rating
Requires Certification
Part #E35981C
Item #1971227
5 out of 5 Customer Rating
Requires Certification
Part #EMFWS100
Item #4093452
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing