2.1 cu. ft. 1000 W External Over-the-Range Microwave in Stainless Steel/Brushed Stainless
2.1 cu. ft. 1000 W External Over-the-Range Microwave in Stainless Steel/Brushed Stainless
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Brushed Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 16-5/32 in
- Fan Speeds:
- 4
- Height:
- 17-5/16 in
- Microwave Type:
- Over the Range
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1050 W
- Width:
- 29-15/16 in