This product requires certification to purchase.

Electric Range Surface Burner Terminal Block Kit

You last purchased this on
 
GE®

Electric Range Surface Burner Terminal Block Kit

Brand image
You last purchased this on
 
GE®

Electric Range Surface Burner Terminal Block Kit

  • Fast #
  • Part #GWB17T10006
  • Item #5152615
  • Manufacturer Part #WB17T10006
4.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement kit for range surface terminal block
  • Requires Certification

Specifications

End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Length:
68 in
NSF Certified:
No
Product Type:
Terminal Block Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
1-1/8 in



Customers Also Bought
1–6 of 18 items
Part #SCH44X5082
Item #4416389
5 out of 5 Customer Rating
Requires Certification
Part #T3090036F
Item #7223083
4.2 out of 5 Customer Rating
Requires Certification
Part #T3090034F
Item #7223078
5 out of 5 Customer Rating
Requires Certification
Part #T3130293
Item #7223046
3.1 out of 5 Customer Rating
Requires Certification
Part #SDW156
Item #4416357
3.7 out of 5 Customer Rating
Requires Certification
Part #T3090026F
Item #7223058
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GWX9X18
Item #1851417
3.4 out of 5 Customer Rating
Requires Certification
Part #GWX9X3
Item #1879016
5 out of 5 Customer Rating
Requires Certification
Part #GJX81C
Item #3159977
5 out of 5 Customer Rating
Requires Certification
Part #GJXA019K
Item #2404382
5 out of 5 Customer Rating
Requires Certification
Part #GGFA24KITL
Item #7316460
3.4 out of 5 Customer Rating
Requires Certification
Part #GRPWFE
Item #7046542
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing