This product requires certification to purchase.

12 Ft. Hose With A Connection

You last purchased this on
 
Goss

12 Ft. Hose With A Connection

Brand image
You last purchased this on
 
Goss

12 Ft. Hose With A Connection

  • Fast #
  • Part #GHA312
  • Item #53720
  • Manufacturer Part #HA3-12
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced Contractor Duty Hose 12 Ft
  • Grade R
  • Use with Acetylene Fuel
  • "A" (3/8-24) Connections
  • 7/16" OD x 3/16" Single Ply Fabric
  • 200 PSI Working Pressure
  • Requires Certification

Specifications

Color Finish Name:
Red
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
12 ft
Material:
Fabric
Number of Pieces:
1 Piece
Pressure - Maximum:
200 psi
Product Type:
Hose
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
Acetylene



Customers Also Bought
1–6 of 18 items
Part #GGG4
Item #83987
5 out of 5 Customer Rating
Requires Certification
Part #GOSMP100
Item #4697618
5 out of 5 Customer Rating
Requires Certification
Part #GGHT100
Item #4142576
5 out of 5 Customer Rating
Requires Certification
Part #TVMAJ15
Item #1673914
4.8 out of 5 Customer Rating
Requires Certification
Part #TX3B
Item #12077
5 out of 5 Customer Rating
Requires Certification
Part #TG150JAPT
Item #7190560
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 11 items
Part #GMA2
Item #6649
4.8 out of 5 Customer Rating
Requires Certification
Part #GOSMP100
Item #4697618
5 out of 5 Customer Rating
Requires Certification
Part #G3033H30
Item #3269007
3.4 out of 5 Customer Rating
Requires Certification
Part #G3033H15
Item #3268966
4.7 out of 5 Customer Rating
Requires Certification
Part #GGA5
Item #354787
4.3 out of 5 Customer Rating
Requires Certification
Part #GEA1G
Item #45051
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing