This product requires certification to purchase.

Multi Function Showerhead in Brushed Cool Sunrise

You last purchased this on
 
GROHE

Rainshower™ SmartActive Multi Function Showerhead in Brushed Cool Sunrise

Brand image
You last purchased this on
 
GROHE

Rainshower™ SmartActive Multi Function Showerhead in Brushed Cool Sunrise

  • Fast #
  • Part #G26797GN0
  • Item #9920814
  • Manufacturer Part #26797GN0
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slim, modern design complements any bathroom decor
  • Coordinates perfectly with the GROHE rain shower SmartActive collection
  • Three spray functions: GROHE rain with dripstop, jet with dripstop, active massage
  • GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
  • Generous 6-1/2" surface for soothing coverage
  • Available in beautiful, on-trend finishes
  • WaterSense® certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
  • CEC compliant to meet California energy commission requirements for water consumption efficiency
  • Maximum flow rate 1.75 gallons per minute (6.6 lpm)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower™ SmartActive
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Depth:
3-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #PFSH325GCP
Item #10161804
3.6 out of 5 Customer Rating
Requires Certification
Part #G26552EN0
Item #9297082
4.4 out of 5 Customer Rating
Requires Certification
Part #H26277821
Item #9980560
4.4 out of 5 Customer Rating
Requires Certification
Part #H26922001
Item #9301826
5 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26789A00
Item #9920808
3.3 out of 5 Customer Rating
Requires Certification
Part #G26409000
Item #7536849
3.9 out of 5 Customer Rating
Requires Certification
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
Part #G27814GN1
Item #10132963
5 out of 5 Customer Rating
Requires Certification
Part #G26456EN0
Item #7536843
3.3 out of 5 Customer Rating
Requires Certification
Part #G27814EN1
Item #7627077
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing