This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

You last purchased this on
 
Hansgrohe

Pulsify Select S Multi Function Hand Shower in Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

Pulsify Select S Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #H24161821
  • Item #9793231
  • Manufacturer Part #24161821
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful design: Angle-adjustable holder pivots left and right, slides easily and locks in place
  • At the perfect height: Overall height of -inches allows a wide positioning range of the connected hand held shower
  • Premium finish: Designed to match Hansgrohe Pulpify collection finishes
  • Hose included: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • Strong and secure: Constructed using brass material and mounts to the wall using anchors and screws
  • Easy shower access: The flexibility of a hand shower makes it easy to clean your entire shower
  • Water flow: The 2.5 GPM flow rate provides thorough results
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.5
Collection:
Pulsify Select S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11-4/5 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Height:
26-3/10 in
Hose Included:
Yes
IAPMO Listed:
Yes
Length:
26-5/16 in
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Spray Type:
Rain, Massage
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #H26864671
Item #9792957
3.5 out of 5 Customer Rating
Requires Certification
Part #H04790000
Item #9301509
3.4 out of 5 Customer Rating
Requires Certification
Part #H04266000
Item #3863834
5 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H24162821
Item #9793116
3.3 out of 5 Customer Rating
Requires Certification
Part #H26036001
Item #7620631
4.2 out of 5 Customer Rating
Requires Certification
Part #H04752820
Item #7503199
4.1 out of 5 Customer Rating
Requires Certification
Part #H26036251
Item #9301593
3.7 out of 5 Customer Rating
Requires Certification
Part #H04266000
Item #3863834
5 out of 5 Customer Rating
Requires Certification
Part #H26036141
Item #8846152
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing