This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Eurocube® Two Handle Pressure Balancing Valve Trim in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Eurocube® Two Handle Pressure Balancing Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29426000
  • Item #10067463
  • Manufacturer Part #29426000
3.2 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Top diverter handle allows for alternating between three water outlets
  • Bottom handle controls on/off and water temperature
  • Includes one piece pressure balance valve cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves - engineered to eliminate cross-flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • All metal handles and trim plate for lasting durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Eurocube®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
1-1/2 in
Escutcheon Height:
8-3/16 in
Escutcheon Width:
8-3/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
Width:
8-3/16 in



Customers Also Bought
1–6 of 18 items
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #H15864001
Item #9301859
5 out of 5 Customer Rating
Requires Certification
Part #DT66678PN
Item #10071641
5 out of 5 Customer Rating
Requires Certification
Part #DT75506BLLHP
Item #9829580
5 out of 5 Customer Rating
Requires Certification
Part #F9468700BB
Item #8201453
5 out of 5 Customer Rating
Requires Certification
Part #KP24423LVBAF
Item #9955225
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G29422000
Item #10067448
3.5 out of 5 Customer Rating
Requires Certification
Part #G14469000
Item #8288979
3.8 out of 5 Customer Rating
Requires Certification
Part #G29422EN0
Item #10067450
5 out of 5 Customer Rating
Requires Certification
Part #G23129243A
Item #10132933
4.7 out of 5 Customer Rating
Requires Certification
Part #G2312900A
Item #7115708
5 out of 5 Customer Rating
Requires Certification
Part #G23670000
Item #7069483
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing