This product requires certification to purchase.

Dual Function Showerhead in StarLight® Chrome

You last purchased this on
 
GROHE

Rainshower® Dual Function Showerhead in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Rainshower® Dual Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G26504000
  • Item #7560852
  • Manufacturer Part #26504000
4 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12" Square Sprayface
  • 2 Spray Functions: PureRain & ActiveRain
  • Max Flow Rate 1.75 gpm
  • GROHE StarLight Chrome Finish
  • GROHE DreamSpray perfect spray pattern
  • SpeedClean anti-lime system
  • Includes 16" shower arm
  • Includes 2-way diverter rough-in set 29 900 000 (trim set to be orderer separately)
  • Refresh and revitalize with the oversized 12" spray face featuring 2 spray settings
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
23-5/16 in
Diameter:
9-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
4-31/100 in
IAPMO Listed:
Yes
Length:
23-5/16 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Rain
WaterSense Labeled:
No
Width:
12-19/100 in



Customers Also Bought
1–6 of 18 items
Part #SHEL441008BG
Item #10351935
3.2 out of 5 Customer Rating
Requires Certification
Part #D58620PR25PK
Item #9878211
3.3 out of 5 Customer Rating
Requires Certification
Part #H04388670
Item #8846204
5 out of 5 Customer Rating
Requires Certification
Part #H04720820
Item #7344307
4.5 out of 5 Customer Rating
Requires Certification
Part #OBPF6F38010MB
Item #8949643
5 out of 5 Customer Rating
Requires Certification
Part #H04958670
Item #9301735
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27468000
Item #4140428
5 out of 5 Customer Rating
Requires Certification
Part #G26569000
Item #8016761
5 out of 5 Customer Rating
Requires Certification
Part #G265692430
Item #9920800
4.5 out of 5 Customer Rating
Requires Certification
Part #G267892430
Item #9920807
5 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G26645000
Item #8355806
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing