This product requires certification to purchase.

1-1/4 in. Sink Push Open Drain Brushed Nickel

You last purchased this on
 
Hansgrohe

1-1/4 in. Sink Push Open Drain Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

1-1/4 in. Sink Push Open Drain Brushed Nickel

  • Fast #
  • Part #H50100821
  • Item #4305890
  • Manufacturer Part #50100821
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Grid Drain Material:
Brass
Overflow Included:
Yes
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Strainer Diameter:
2-1/2 in
Tailpiece Length:
2-3/8 in
Tailpiece Style:
Straight



Customers Also Bought
1–6 of 18 items
Part #H31494001
Item #4384964
5 out of 5 Customer Rating
Requires Certification
Part #H27413821
Item #2173624
4.2 out of 5 Customer Rating
Requires Certification
Part #H04186003
Item #3809376
3.3 out of 5 Customer Rating
Requires Certification
Part #H27458003
Item #1603298
5 out of 5 Customer Rating
Requires Certification
Part #O31014
Item #5930
5 out of 5 Customer Rating
Requires Certification
Part #H50100671
Item #8846259
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H50100251
Item #9793363
4.7 out of 5 Customer Rating
Requires Certification
Part #H50100671
Item #8846259
3.9 out of 5 Customer Rating
Requires Certification
Part #H88509000
Item #3511361
5 out of 5 Customer Rating
Requires Certification
Part #H56010181
Item #9980623
4.4 out of 5 Customer Rating
Requires Certification
Part #H27413821
Item #2173624
4.2 out of 5 Customer Rating
Requires Certification
Part #H28321003
Item #1603297
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing