This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Hansgrohe

Pulsify Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Pulsify Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #H24161671
  • Item #9793334
  • Manufacturer Part #24161671
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
  • AT THE PERFECT HEIGHT: Overall height of -inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match hansgrohe Pulsify collection finishes
  • HOSE INCLUDED: For simplicity, the included Techni flex shower hose matches perfectly with hansgrohe hand held shower heads
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • WATER FLOW: The 2.5 GPM flow rate provides thorough results
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Pulsify
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-4/5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Height:
26-3/10 in
Hose Included:
Yes
Hose Length:
63 in
Length:
11-4/5 in
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Slide Bar Height:
24-5/8 in
WaterSense Labeled:
No
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #H24162671
Item #9793290
3.6 out of 5 Customer Rating
Requires Certification
Part #H04969670
Item #9301713
3.1 out of 5 Customer Rating
Requires Certification
Part #H26864671
Item #9792957
3.5 out of 5 Customer Rating
Requires Certification
Part #H04971670
Item #9301915
4.5 out of 5 Customer Rating
Requires Certification
Part #H15724671
Item #8846148
3.6 out of 5 Customer Rating
Requires Certification
Part #H26281671
Item #9301574
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
Part #H24162671
Item #9793290
3.6 out of 5 Customer Rating
Requires Certification
Part #H24370671
Item #9980540
5 out of 5 Customer Rating
Requires Certification
Part #H26531001
Item #4839264
3.3 out of 5 Customer Rating
Requires Certification
Part #H04950670
Item #9301860
3.4 out of 5 Customer Rating
Requires Certification
Part #H26037141
Item #8846216
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing