This product requires certification to purchase.

Single Function Hand Shower in Chrome

You last purchased this on
 
Hansgrohe

Rainfinity Single Function Hand Shower in Chrome

Brand image
You last purchased this on
 
Hansgrohe

Rainfinity Single Function Hand Shower in Chrome

  • Fast #
  • Part #H26866001
  • Item #8232113
  • Manufacturer Part #26866001
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful design: The handshower features a sleek chrome body with a 4-inch black metal spray face
  • Style versatility: Compatible with the Hansgrohe Rainfinity shower collection, adding bold style to your shower
  • Spray experience: Exclusive Hansgrohe powder rain spray that provides a luxurious rain shower experience that envelops your whole body in a soft spray
  • Water flow: The 2.5 gpm flow rate provides thorough water flow
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 10 to 30° range allows you to get just the right angle needed to fit your shower
  • Easy installation: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required
  • Connection details: Requires a shower hose and showerarm mount for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product. Matching shower hose (part no. 28286003) and handshower mount (part no. 04580000) sold separately
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Rainfinity
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
No
IAPMO Listed:
Yes
Length:
9 in
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
9-11/200 in
Spray Type:
PowderRain
WaterSense Labeled:
No
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #H32516821
Item #7503303
3.8 out of 5 Customer Rating
Requires Certification
Part #H15714001
Item #7503234
3.1 out of 5 Customer Rating
Requires Certification
Part #MT2472EPBL
Item #7806826
4.4 out of 5 Customer Rating
Requires Certification
Part #D2173010001
Item #7224005
5 out of 5 Customer Rating
Requires Certification
Part #D0020290000
Item #7022089
4.5 out of 5 Customer Rating
Requires Certification
Part #K4854-0
Item #224053
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H26864671
Item #9792957
3.5 out of 5 Customer Rating
Requires Certification
Part #H04950670
Item #9301860
3.4 out of 5 Customer Rating
Requires Certification
Part #H24370671
Item #9980540
5 out of 5 Customer Rating
Requires Certification
Part #H24161671
Item #9793334
5 out of 5 Customer Rating
Requires Certification
Part #H24161821
Item #9793231
4.1 out of 5 Customer Rating
Requires Certification
Part #H04948400
Item #9301778
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing