This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Hansgrohe

Vernis Blend One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
Hansgrohe

Vernis Blend One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #H04952670
  • Item #9301461
  • Manufacturer Part #04952670
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Consists of: showerhead, shower arm, pressure balance trim
  • Spray modes: rain
  • Ball-joint: showerhead angle adjustable
  • Flow: 2.5 gpm (9.5 l/min)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-3/4 in
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
8-1/8 in



Customers Also Bought
1–6 of 18 items
Part #H04959670
Item #9301898
5 out of 5 Customer Rating
Requires Certification
Part #PLG897LPMC
Item #7654448
5 out of 5 Customer Rating
Requires Certification
Part #H04969670
Item #9301713
3.1 out of 5 Customer Rating
Requires Certification
Part #H04779000
Item #8025548
5 out of 5 Customer Rating
Requires Certification
Part #PLG897WFC
Item #9648265
4.7 out of 5 Customer Rating
Requires Certification
Part #PLG897TNTD
Item #10075449
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04969000
Item #9301937
5 out of 5 Customer Rating
Requires Certification
Part #H04957000
Item #9301890
3.7 out of 5 Customer Rating
Requires Certification
Part #H26281671
Item #9301574
5 out of 5 Customer Rating
Requires Certification
Part #H04950670
Item #9301860
3.4 out of 5 Customer Rating
Requires Certification
Part #H04969670
Item #9301713
3.1 out of 5 Customer Rating
Requires Certification
Part #H04971670
Item #9301915
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing