This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
Hansgrohe

Vernis Blend Single Function Showerhead in Chrome

Brand image
You last purchased this on
 
Hansgrohe

Vernis Blend Single Function Showerhead in Chrome

  • Fast #
  • Part #H26271001
  • Item #9301656
  • Manufacturer Part #26271001
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower head size: 8.07"
  • Spray modes: Rain
  • 102 no-clog spray channels
  • Flow: 2.5 gpm (9.5 l/min)
  • Showerhead removable for cleaning
  • Leed: Baseline - max. 9.5 l/min
  • Breeam: Level 2 - max. 10.5 l/min
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
8-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
2-1/8 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Width:
8-1/8 in



Customers Also Bought
1–6 of 18 items
Part #H04969000
Item #9301937
5 out of 5 Customer Rating
Requires Certification
Part #H15758001
Item #7503266
5 out of 5 Customer Rating
Requires Certification
Part #H71533001
Item #5172782
5 out of 5 Customer Rating
Requires Certification
Part #H71070821
Item #5172748
4.1 out of 5 Customer Rating
Requires Certification
Part #H04231000
Item #3975263
5 out of 5 Customer Rating
Requires Certification
Part #KT26439-4-BMB
Item #9752476
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H26281671
Item #9301574
5 out of 5 Customer Rating
Requires Certification
Part #H04970000
Item #9301951
4.5 out of 5 Customer Rating
Requires Certification
Part #H04952670
Item #9301461
3.1 out of 5 Customer Rating
Requires Certification
Part #H04957000
Item #9301890
3.7 out of 5 Customer Rating
Requires Certification
Part #H04969000
Item #9301937
5 out of 5 Customer Rating
Requires Certification
Part #H04969670
Item #9301713
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing