This product requires certification to purchase.

Water Cooler Mounting Frame in Stainless Steel

You last purchased this on
 
Haws®

Water Cooler Mounting Frame in Stainless Steel

Brand image
You last purchased this on
 
Haws®

Water Cooler Mounting Frame in Stainless Steel

  • Fast #
  • Part #HMTGFRLG
  • Item #1196420
  • Manufacturer Part #MTGFR.LG
5 out of 5 Customer Rating

X Points
Color Finish Name: Steel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy gauge galvanized steel construction provides a solid support system for the dual bubbler fountains that is not only sturdy but provides corrosion resistance as well.
  • Wall opening size required is 31-1/8" wide, 37-5/8" high, and 12" deep (79.1 x 98.1 x 30.5 cm).
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
MTGFR.LG Bubbler Electric Fountains
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Depth:
12 in
Height:
37-5/8 in
Material:
Steel
Product Type:
Mounting Frame
Proposition 65:
WARNING: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Width:
32-1/2 in



Customers Also Bought
1–6 of 18 items
Part #H1920
Item #7180375
4.8 out of 5 Customer Rating
Requires Certification
Part #E1000002434
Item #7105758
4 out of 5 Customer Rating
Requires Certification
Part #E61313C
Item #34672
4.3 out of 5 Customer Rating
Requires Certification
Part #E55996C
Item #1945586
5 out of 5 Customer Rating
Requires Certification
Part #E98530C
Item #4094897
5 out of 5 Customer Rating
Requires Certification
Part #HBP32
Item #7190521
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 13 items
Part #HBP32
Item #7190521
4.2 out of 5 Customer Rating
Requires Certification
Part #HMTGFRSM
Item #1196448
4 out of 5 Customer Rating
Requires Certification
Part #H1920
Item #7180375
4.8 out of 5 Customer Rating
Requires Certification
Part #H83008309
Item #3811539
3.7 out of 5 Customer Rating
Requires Certification
Part #H7260B7270B
Item #3811487
5 out of 5 Customer Rating
Requires Certification
Part #H9201EW
Item #4513318
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing