This product requires certification to purchase.

Bristol 44 in. Rectangular Mirror, White Washed Walnut

You last purchased this on
 
James Martin Vanities

Bristol 44 in. Rectangular Mirror, White Washed Walnut

Brand image
You last purchased this on
 
James Martin Vanities

Bristol 44 in. Rectangular Mirror, White Washed Walnut

  • Fast #
  • Part #J157M44WW
  • Item #7867918
  • Manufacturer Part #157-M44-WW
4.3 out of 5 Customer Rating
Bristol 44 in. Rectangular Mirror, White Washed Walnut

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wood species: Catalpa wood solids.
  • 1" Bevel cut glass mirror.
  • Premium quality recessed "keyhole" style brackets for hanging.
  • This mirror is designed to be hung vertically.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
1-3/10 in
Diameter:
59-23/50 in
ETL Listed:
No
Glass Type:
Beveled
Height:
40 in
Installation Type:
Wall Mount
Material:
Wood
Mirror Edge:
Clean Cut Edge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #RYM3040RGFPD3
Item #8085503
5 out of 5 Customer Rating
Requires Certification
Part #K99573-TLC-NA
Item #7730243
5 out of 5 Customer Rating
Requires Certification
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #RFM3636CC2BKF
Item #9822954
3.6 out of 5 Customer Rating
Requires Certification
Part #PMP9254
Item #7240699
4.4 out of 5 Customer Rating
Requires Certification
Part #J305M48WWW
Item #7867375
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JE444M30MCA
Item #8327398
4.7 out of 5 Customer Rating
Requires Certification
Part #J650M22BKO
Item #7867279
4.3 out of 5 Customer Rating
Requires Certification
Part #J147M26BW
Item #9046767
3.6 out of 5 Customer Rating
Requires Certification
Part #J933M24GW
Item #8327414
5 out of 5 Customer Rating
Requires Certification
Part #J963M30SLDB
Item #7868308
4.7 out of 5 Customer Rating
Requires Certification
Part #J150M37ANW
Item #7869983
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing