This product requires certification to purchase.

Malibu 40 in. Mirror, Honey Adler

You last purchased this on
 
James Martin Vanities

Malibu 40 in. Mirror, Honey Adler

Brand image
You last purchased this on
 
James Martin Vanities

Malibu 40 in. Mirror, Honey Adler

  • Fast #
  • Part #J500M40HON
  • Item #7869220
  • Manufacturer Part #500-M40-HON
4.1 out of 5 Customer Rating
Malibu 40 in. Mirror, Honey Adler

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wood species: Birch solids.
  • 1" Bevel cut glass mirror.
  • Premium quality recessed "keyhole" style brackets for hanging.
  • This mirror is designed to be hung vertically.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Honey Alder
Depth:
2-2/5 in
Diameter:
56-57/100 in
ETL Listed:
No
Glass Type:
Beveled
Height:
40 in
Installation Type:
Wall Mount
Material:
Wood
Mirror Edge:
Beveled Edge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #J160M35EG
Item #7866953
5 out of 5 Customer Rating
Requires Certification
Part #J1471145135
Item #7870367
5 out of 5 Customer Rating
Requires Certification
Part #J650M22UGR
Item #7868752
5 out of 5 Customer Rating
Requires Certification
Part #KP6109
Item #7577242
4.1 out of 5 Customer Rating
Requires Certification
Part #RYM3040RCFPD4
Item #7377448
4.7 out of 5 Customer Rating
Requires Certification
Part #J157M44VV
Item #7867867
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J147M26BW
Item #9046767
3.6 out of 5 Customer Rating
Requires Certification
Part #J803M236MGG
Item #9321887
5 out of 5 Customer Rating
Requires Certification
Part #J1471145435
Item #7867472
5 out of 5 Customer Rating
Requires Certification
Part #J933M24GW
Item #8327414
5 out of 5 Customer Rating
Requires Certification
Part #J650M22UGR
Item #7868752
5 out of 5 Customer Rating
Requires Certification
Part #J148M29SL
Item #7866755
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing