This product requires certification to purchase.

40 x 44 in. Rectangular Mirror in Sage Green

You last purchased this on
 
James Martin Vanities

Bristol 40 x 44 in. Rectangular Mirror in Sage Green

Brand image
You last purchased this on
 
James Martin Vanities

Bristol 40 x 44 in. Rectangular Mirror in Sage Green

  • Fast #
  • Part #J157M44SGR
  • Item #9321911
  • Manufacturer Part #157-M44-SGR
5 out of 5 Customer Rating

X Points
Color Finish Name: Sage Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Bristol
Color Finish Category:
Greens
Color Finish Name:
Sage Green
Depth:
1-3/10 in
Diameter:
59-23/50 in
ETL Listed:
No
Glass Type:
Beveled
Height:
40 in
Installation Type:
Wall Mount
Length:
44 in
Material:
Wood
Mirror Edge:
Clean Cut Edge
Product Type:
Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Style:
Transitional;Contemporary
UL Listed:
No
Width:
44 in



Customers Also Bought
1–6 of 18 items
Part #J157M44BW
Item #7868188
4.3 out of 5 Customer Rating
Requires Certification
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #RFM2436CC2SNF
Item #9344977
5 out of 5 Customer Rating
Requires Certification
Part #KK41011NI
Item #4065354
3.4 out of 5 Customer Rating
Requires Certification
Part #G40808000
Item #7346914
4.1 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC2SNF
Item #8981491
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J157M29SBR
Item #9321922
4.5 out of 5 Customer Rating
Requires Certification
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #J650M22BW
Item #9046753
4.1 out of 5 Customer Rating
Requires Certification
Part #JE444M48MCA
Item #8327461
4.8 out of 5 Customer Rating
Requires Certification
Part #J909M36MDI
Item #8327481
4 out of 5 Customer Rating
Requires Certification
Part #J157M29SL
Item #7869940
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing