This product requires certification to purchase.

Weston 29 in. Rectangular Mirror, Silver Gray

You last purchased this on
 
James Martin Vanities

Weston 29 in. Rectangular Mirror, Silver Gray

Brand image
You last purchased this on
 
James Martin Vanities

Weston 29 in. Rectangular Mirror, Silver Gray

  • Fast #
  • Part #J148M29SL
  • Item #7866755
  • Manufacturer Part #148-M29-SL
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Silver Grey
Depth:
4/5 in
Diameter:
49-41/100 in
ETL Listed:
No
Glass Type:
Beveled
Height:
40 in
Installation Type:
Wall Mount
Material:
Wood
Mirror Edge:
Clean Cut Edge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #J157M29SL
Item #7869940
5 out of 5 Customer Rating
Requires Certification
Part #EMR42736BR
Item #9695345
5 out of 5 Customer Rating
Requires Certification
Part #RFM2436CC2SNF
Item #9344977
5 out of 5 Customer Rating
Requires Certification
Part #RFM2430CC2SNF
Item #8981489
5 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC3SNF
Item #7567149
3.6 out of 5 Customer Rating
Requires Certification
Part #MMULED5124X36
Item #8928961
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #J650M22BW
Item #9046753
4.1 out of 5 Customer Rating
Requires Certification
Part #JE444M48MCA
Item #8327461
4.8 out of 5 Customer Rating
Requires Certification
Part #J909M36MDI
Item #8327481
4 out of 5 Customer Rating
Requires Certification
Part #J157M29SL
Item #7869940
5 out of 5 Customer Rating
Requires Certification
Part #J160M35EG
Item #7866953
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing