4 Burner Sealed Cooktop in Stainless
Euro-Style 4 Burner Sealed Cooktop in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- JX3™ Downdraft Ventilation System with 3 Speeds
- Ultra-High Output Burner 17000 BTU
- Ultra Low Output Burner with Melt Cap 5000 BTU
- DuraFinish® Protection
- Brass Burners with Removable Base
- Convertible to Duct-Free Ventilation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- BTU:
- 17000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Euro-Style
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 4-9/64 in
- MBH:
- 17
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in