This product requires certification to purchase.

4 in. LevelBest® Plastic Complete Pipe Fit Cleanout System in Nickel Bronze Cleanout

You last purchased this on
 
Jones Stephens

4 in. LevelBest® Plastic Complete Pipe Fit Cleanout System in Nickel Bronze Cleanout

Brand image
You last purchased this on
 
Jones Stephens

4 in. LevelBest® Plastic Complete Pipe Fit Cleanout System in Nickel Bronze Cleanout

  • Fast #
  • Part #JC59105
  • Item #10100963
  • Manufacturer Part #C59105
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
  • Domed top for protection during concrete pour
  • Top is safe to use with power floats and power trowels
  • Can be used with tile rings
  • Heavy duty nickel bronze cleanout provides professional, finished look
  • Includes countersunk test plug
  • Primer tapped
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Height:
6-23/50 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
6 in
Width:
6-23/50 in



Customers Also Bought
1–6 of 18 items
Part #ZZN14002NHBP
Item #1687052
5 out of 5 Customer Rating
Requires Certification
Part #ZZ14744N
Item #7960031
5 out of 5 Customer Rating
Requires Certification
Part #ZZN14004NHBP
Item #1687054
4.8 out of 5 Customer Rating
Requires Certification
Part #JD59902
Item #804593
5 out of 5 Customer Rating
Requires Certification
Part #JD70100
Item #998975
5 out of 5 Customer Rating
Requires Certification
Part #JT40001
Item #1856945
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JD4110BN
Item #3061973
5 out of 5 Customer Rating
Requires Certification
Part #JB51039
Item #9423924
4 out of 5 Customer Rating
Requires Certification
Part #JD6094BN
Item #3702314
5 out of 5 Customer Rating
Requires Certification
Part #JP35190
Item #2184294
3.7 out of 5 Customer Rating
Requires Certification
Part #JD60942
Item #4085210
5 out of 5 Customer Rating
Requires Certification
Part #JP36010
Item #8036854
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing