This product requires certification to purchase.

Stainless Steel and Plastic Plunger in Brushed Nickel

You last purchased this on
 
Jones Stephens

Stainless Steel and Plastic Plunger in Brushed Nickel

Brand image
You last purchased this on
 
Jones Stephens

Stainless Steel and Plastic Plunger in Brushed Nickel

  • Fast #
  • Part #JP36010
  • Item #8036854
  • Manufacturer Part #143816
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits most brands of pop-up lavatory drains
  • Brushed Nickel finish
  • Extra long bottom with two holes will line up with most linkage assemblies
  • Two flat areas on bottom will line up with gravity style linkages that do not use the holes
  • 1-3/8" OD top
  • Rubber gasket for positive seal
  • Carded
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Pop Up Plunger
Height:
1-43/100 in
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Plastic, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UL Listed:
No
Width:
3-31/50 in



Customers Also Bought
1–6 of 18 items
Part #LIN132915
Item #2184331
4.9 out of 5 Customer Rating
Requires Certification
Part #F501P21
Item #279486
3.5 out of 5 Customer Rating
Requires Certification
Part #TTHU500S
Item #7514684
5 out of 5 Customer Rating
Requires Certification
Part #JP35950
Item #8036860
4.8 out of 5 Customer Rating
Requires Certification
Part #JC25465
Item #9212167
4.5 out of 5 Customer Rating
Requires Certification
Part #JD18062
Item #1592150
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JP35190
Item #2184294
3.7 out of 5 Customer Rating
Requires Certification
Part #JD6094BN
Item #3702314
5 out of 5 Customer Rating
Requires Certification
Part #JS60002
Item #89355
3.1 out of 5 Customer Rating
Requires Certification
Part #JD60942
Item #4085210
5 out of 5 Customer Rating
Requires Certification
Part #JT05012L
Item #8036904
3.7 out of 5 Customer Rating
Requires Certification
Part #JT05013L
Item #8036797
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing