This product requires certification to purchase.

4 in. PVC Backwater Valve with Sleeve and Plastic Lid

You last purchased this on
 
Jones Stephens

4 in. PVC Backwater Valve with Sleeve and Plastic Lid

Brand image
You last purchased this on
 
Jones Stephens

4 in. PVC Backwater Valve with Sleeve and Plastic Lid

  • Fast #
  • Part #JB04401K
  • Item #7726577
  • Manufacturer Part #B04401K
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces backflow in drainage system
  • Sockets are Schedule 40 DWV
  • Kit includes: 16" sleeve, heavy duty plastic lid, and adapter
  • Threaded access cover for easy inspection
  • Magnetic strip for underground detection
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • Requires Certification

Specifications

ASME:
ASME A112.14.1-2003(R17)
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
8 in
Length:
16 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
4 in
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #PFXQSPP32C
Item #7034704
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXQAPP32C
Item #7034703
3.1 out of 5 Customer Rating
Requires Certification
Part #PFX472F
Item #7043141
5 out of 5 Customer Rating
Requires Certification
Part #FNWX432F
Item #4606092
3.4 out of 5 Customer Rating
Requires Certification
Part #S869S4PDB
Item #4488038
5 out of 5 Customer Rating
Requires Certification
Part #S869S3P
Item #4488043
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JB04400
Item #318708
3.6 out of 5 Customer Rating
Requires Certification
Part #JB05400
Item #1203890
5 out of 5 Customer Rating
Requires Certification
Part #JB01004
Item #459086
5 out of 5 Customer Rating
Requires Certification
Part #JB05200
Item #2473201
4.6 out of 5 Customer Rating
Requires Certification
Part #JB04150
Item #2476296
3.3 out of 5 Customer Rating
Requires Certification
Part #JR20001L
Item #8036814
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing