This product requires certification to purchase.

Plastic Flapper in Black

You last purchased this on
 
Jones Stephens

Plastic Flapper in Black

Brand image
You last purchased this on
 
Jones Stephens

Plastic Flapper in Black

  • Fast #
  • Part #JC04008
  • Item #1137231
  • Manufacturer Part #C04008
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High grade vinyl construction
  • New boxing to protect shape of units
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Chemical Resistant:
No
Color Finish Name:
Black
Length:
8 in
Material:
Plastic
Material Type:
Vinyl
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #LIN101044
Item #1226838
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04051
Item #8036820
3.4 out of 5 Customer Rating
Requires Certification
Part #PFDFVB
Item #263561
5 out of 5 Customer Rating
Requires Certification
Part #KGP49114
Item #3642514
4.2 out of 5 Customer Rating
Requires Certification
Part #KGP1067183
Item #3713154
3.1 out of 5 Customer Rating
Requires Certification
Part #JT02080
Item #8036852
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC04504
Item #8036823
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04006
Item #2473239
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04007
Item #2476135
4.5 out of 5 Customer Rating
Requires Certification
Part #JC04014
Item #2476170
3.4 out of 5 Customer Rating
Requires Certification
Part #JC04005
Item #83558
5 out of 5 Customer Rating
Requires Certification
Part #JC04500
Item #8036826
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing